Menu Search
HAMMOND MANUFACTURING #2CSFB19

Swing Frame, 560 mm H x 489 mm W Nominal, Textured Black

SKU # 62398099180 Manufacturer Series: S2CSWF
RoHS Compliant
Type: Swing Frame
Material Finish: Textured Black
Nominal Height: 560mm
Nominal Width: 489mm
Nominal Depth: 27.6mm
Rack Spaces: 12U
Hardware: Included