Menu Search
HAMMOND MANUFACTURING #HMESWF168

Swing Frame, Light Gray (RAL 7035) Steel, 32U

SKU # 62398015400 Manufacturer Series: HMESWF
RoHS Compliant
Type: Swing Frame
Material: Steel
Material Finish: Light Gray (RAL 7035)
Rack Spaces: 32U
HxWxD - Metric: 1492 x 704 x 57 mm
HxWxD - Imperial: 58.74 x 27.70 x 2.25 in.