Menu Search
HAMMOND MANUFACTURING #HMESWF188

Swing Frame, Light Gray (RAL 7035) Steel, 37U

SKU # 62398015402 Manufacturer Series: HMESWF
RoHS Compliant
Type: Swing Frame
Material: Steel
Material Finish: Light Gray (RAL 7035)
Rack Spaces: 37U
HxWxD - Metric: 1692 x 704 x 57 mm
HxWxD - Imperial: 66.62 x 27.70 x 2.25 in.