Menu Search
HAMMOND MANUFACTURING #HMESWF208

Swing Frame, Light Gray (RAL 7035) Steel, 41U

SKU # 62398015404 Manufacturer Series: HMESWF
RoHS Compliant
Type: Swing Frame
Material: Steel
Material Finish: Light Gray (RAL 7035)
Rack Spaces: 41U
HxWxD - Metric: 1892 x 704 x 57 mm
HxWxD - Imperial: 74.49 x 27.70 x 2.25 in.