You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #2CSFB24

Swing Frame, Textured Black, 12U

SKU # 62398099185 Manufacturer Series: S2CSWF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Swing Frame
Material Finish: Textured Black
Rack Spaces: 12U
HxWxD - Metric: 560 x 642 x 28 mm
HxWxD - Imperial: 22.05 x 25.27 x 1.09 in.