Menu Search
NVENT HOFFMAN #P2DF128

Dress Frame, 31.2 in. W x 46.9 in. H, Steel

SKU # 78351031472 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dress Frame
Material: Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted
Nominal Height: 46.9 in.
Nominal Width: 31.2 in.

A ProLine G2 Dress Frame provides a decorative trim when a front door or cover is not used. It is frequently used for open rack applications.