Menu Search
NVENT HOFFMAN #P2FD16124

Modular Enclosure Frame, 1199mm W x 1599mm H, Welded, 33U

SKU # 78351031811 Manufacturer Series: A51NF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disconnect Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 1599mm
Nominal Width: 1199mm
Nominal Depth: 394mm
Construction: Welded
Rack Spaces: 33U
Max Subpanel Size - Metric: HxW: 1506 x 1128mm
Max Subpanel Size - Imperial: HxW: 59.3 x 44.4 in.
Hardware: BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric: HxWxD: 1600 x 1200 x 400mm
HxWxD - Imperial: HxWxD: 62.99 x 47.24 x 15.75 in.

ProLine G2 Disconnect Frames can be used with ProLine G2 Disconnect Doors and Disconnect components to configure a custom Disconnect Enclosure Solution from standard modular enclosure components.