Menu Search
NVENT HOFFMAN #P2FD22126

Modular Enclosure Frame, 1199mm W x 2199mm H, Welded, 47U

SKU # 78351031845 Manufacturer Series: A51NF
Type: Disconnect Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 2199mm
Nominal Width: 1199mm
Nominal Depth: 594mm
Construction: Welded
Rack Spaces: 47U
Max Subpanel Size - Metric: HxW: 2106 x 1128mm
Max Subpanel Size - Imperial: HxW: 82.9 x 44.4 in.
Hardware: BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric: HxWxD: 2200 x 1200 x 600mm
HxWxD - Imperial: HxWxD: 86.61 x 47.24 x 23.62 in.

ProLine G2 Disconnect Frames can be used with ProLine G2 Disconnect Doors and Disconnect components to configure a custom Disconnect Enclosure Solution from standard modular enclosure components.