Menu Search
NVENT HOFFMAN #P2F20166

Modular Enclosure Frame, 1599mm W x 1999mm H, Welded, 42U

SKU # 78351031751 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 1999mm
Nominal Width: 1599mm
Nominal Depth: 594mm
Construction: Welded
Rack Spaces: 42U
Max Subpanel Size - Metric: HxW: 1906 x 1528mm
Max Subpanel Size - Imperial: HxW: 75 x 60.2 in.
Hardware: BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric: HxWxD: 2000 x 1600 x 600mm
HxWxD - Imperial: HxWxD: 78.74 x 62.99 x 23.62 in.

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.