The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #P2F18106HF

Modular Enclosure Frame, 999mm W x 1799mm H, Plated, 38U

SKU # 78351031708 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: Plated
Nominal Height: 1799mm
Nominal Width: 999mm
Nominal Depth: 594mm
Construction: Welded
Rack Spaces: 38U
Max Subpanel Size - Metric: HxW: 1706 x 928mm
Max Subpanel Size - Imperial: HxW: 67.2 x 36.5 in.
Hardware: BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric: HxWxD: 1800 x 1000 x 600mm
HxWxD - Imperial: HxWxD: 70.87 x 39.37 x 23.62 in.

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.