Menu Search
NVENT HOFFMAN #PFPC2068

Modular Frame, 23.62 in. W x 78.74 in. H, Steel, Painted

SKU # 78351098250 Manufacturer Series: P20PC
RoHS Compliant
Type: Modular Frame
Material: Steel
Material Finish: Painted
Nominal Height: 78.74 in.
Nominal Width: 23.62 in.
Nominal Depth: 31-1/2 in.

ProLine-PC Frames come in a broad range of sizes to accommodate your PC applications.