Menu Search
NVENT HOFFMAN #PF1886

ProlineĀ® Steel Single-Bay Open Frame

SKU # 78351095650
Type: Single-Bay Open Frame
Material: Steel
Material Finish: Gray Polyester Powder
Nominal Height: 1800mm
Nominal Width: 800mm
Nominal Depth: 600mm
Construction: Welded
Rack Spaces: 38U
Max Subpanel Size - Metric: 1685 x 730 mm
Max Subpanel Size - Imperial: 66.34 x 28.74 in
Hardware: Exterior Component Frame Nuts
HxWxD - Metric: 1780 x 799 x 588 mm
HxWxD - Imperial: 70.08 x 31.46 x 23.15 in

Additional Info: Material: 12 Gauge