Menu Search
HAMMOND MANUFACTURING #HCR20SZPL

Combination Rail, 2000 mm H x 600 mm W, Zinc Plated

SKU # 62398005343 Manufacturer Series: HMER
RoHS Compliant
Type: Combination Rail
Mounting Position: Full Front, Full Back
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 600mm
LxWxD - Metric: 1895 mm L x 90 mm W x 49 mm D
LxWxD - Imperial: 74.60 in. L x 3.53 in. W x 1.94 in. D
Material Finish: Zinc Plated