Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Electrical Boxes and Covers
Modular Framed Enclosure System
Enclosure System Mounting Straps-Brackets
#HGDSR4
HAMMOND MANUFACTURING
#HGDSR4
Door Support Rail, 248 mm H x 400 mm W, Steel, Galvanized
SKU
#
62398005322
Manufacturer Series:
HGDSR
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Door Support Rail
Mounting Provisions:
Flange Fitted Mounting
Fits Nominal Frame Height:
248mm
Fits Nominal Frame Width:
400mm
LxWxD - Metric:
300 mm L x 25 mm W
LxWxD - Imperial:
11.81 in. L x 0.98 in. W
Material:
Steel
Material Finish:
Galvanized
Downloads
Data Sheet 1