Menu Search
HAMMOND MANUFACTURING #HGV135

Grid Strap, 1600 mm H, Vertical, 14 Gauge Steel

SKU # 62398005337 Manufacturer Series: HMEGS
RoHS Compliant
Type: Grid System Strap
Mounting Position: Vertical
Mounting Provisions: Flush Bracket Mount
Fits Nominal Frame Height: 1600mm
LxWxD - Metric: 1350 mm L x 75 mm D
LxWxD - Imperial: 53.15 in. L x 2.95 in. D
Material: 14 Gauge Steel
Material Finish: Galvanized