Menu Search
HAMMOND MANUFACTURING #HGS3

Grid Strap Spacer, 14 Gauge Steel, Galvanized

SKU # 62398041395 Manufacturer Series: HMEGSS
RoHS Compliant
Type: Grid Strap Spacer
LxWxD - Metric: 75.00 mm L x 17.50 mm D
LxWxD - Imperial: 2.95 in. L x 0.69 in. D
Material: 14 Gauge Steel
Material Finish: Galvanized