Menu Search
HAMMOND MANUFACTURING #HPR16SZPL

Panel Rail, 1600 mm H x 600 mm W, Full Front, Full Back

SKU # 62398005345 Manufacturer Series: HMER
RoHS Compliant
Type: L Shape Panel Rail
Mounting Position: Full Front, Full Back
Fits Nominal Frame Height: 1600mm
Fits Nominal Frame Width: 600mm
LxWxD - Metric: 1495 mm L x 67 mm W x 49 mm D
LxWxD - Imperial: 58.85 in. L x 2.62 in. W x 1.94 in. D
Material Finish: Zinc Plated