Menu Search
LEGRAND - ON-Q #AC1009-01

Bracket, Low Voltage, 1 Gang, Wall Mounting

SKU # 80442802603
Type: Low Voltage Bracket
Mounting Position: Wall
LxWxD - Metric: 95 x 57 mm
LxWxD - Imperial: 3.75 x 2.25 in.
Material: Plastic
Material Finish: Smooth

Additional Info: 1-Gang, Color: Green