Menu Search
LEGRAND - ON-Q #AC1010-01

Bracket, Low Voltage, Plastic, Smooth, 95 mm

SKU # 80442802605
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Bracket
Mounting Position: Wall
LxWxD - Metric: 95 mm
LxWxD - Imperial: 3.75 in.
Material: Plastic
Material Finish: Smooth

Enclosure System Mounting Straps-Brackets: Type - Low Voltage Bracket ; Mounting Position - Wall; LxWxD - Metric - 95 mm; LxWxD - Imperial - 3.75 in.; Material - Plastic; Material Finish - Smooth; Additional Information - 1-Gang, Color: Green

Additional Info: 1-Gang, Color: Green