Menu Search
LEGRAND - ON-Q #AC1010-03

Bracket, Low Voltage, Plastic, Smooth

SKU # 80442802607
Type: Low Voltage Bracket
Mounting Position: Wall
LxWxD - Metric: 95 x 146 mm
LxWxD - Imperial: 3.75 x 5.75 in.
Material: Plastic
Material Finish: Smooth

Enclosure System Mounting Straps-Brackets: Type - Low Voltage Bracket ; Mounting Position - Wall; LxWxD - Metric - 95 x 146 mm; LxWxD - Imperial - 3.75 x 5.75 in.; Material - Plastic; Material Finish - Smooth; Additional Information - 3-Gang, Color: Green

Additional Info: 3-Gang, Color: Green