Menu Search
NVENT HOFFMAN #P2G3RT10

Grid Strap, 1000mm D Frame, Horizontal Frame, 14 ga Steel

SKU # 78351036176 Manufacturer Series: P40
Type: Tab Mounted Grid Strap
Mounting Position: Horizontal Frame
Mounting Provisions: 3 Rows of Hole, 25mm on Center Hole Pattern
Fits Nominal Frame Depth: 1000mm
LxWxD - Metric: L: 847mm
LxWxD - Imperial: L: 33.3 in.
Material: 14 Gauge
Material Finish: Plated

ProLine G2 Grid Straps can be used to create a mounting or support network within the frame. The Grid Straps are furnished in pairs and available in three designs: full-height vertical, horizontal with mounting brackets, and single-piece horizontal with i