Menu Search
NVENT HOFFMAN #PGH3S12

Grid Strap, 1200mm D Frame, Horizontal, 14 ga Steel

SKU # 78351016028 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Strap
Mounting Position: Horizontal
Mounting Provisions: 3 Row
Fits Nominal Frame Depth: 1200mm
LxWxD - Imperial: L: 1242mm
Material: 14 Gauge
Material Finish: Plated

Grid straps are 14 ga plated steel. They are provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts. Mounting holes are provided on 25mm centers. Grid straps are available with either 1 row or 3 rows of