Menu Search
NVENT HOFFMAN #P2G1RT4

Grid Strap, 400mm D Frame, Horizontal Frame, 14 ga Steel

SKU # 78351036161 Manufacturer Series: P40
Type: Tab Mounted Grid Strap
Mounting Position: Horizontal Frame
Mounting Provisions: 1 Row of Hole, 25mm on Center Hole Pattern
Fits Nominal Frame Depth: 400mm
LxWxD - Metric: L: 247mm
LxWxD - Imperial: L: 9.7 in.
Material: 14 Gauge
Material Finish: Plated

ProLine G2 Grid Straps can be used to create a mounting or support network within the frame. The Grid Straps are furnished in pairs and available in three designs: full-height vertical, horizontal with mounting brackets, and single-piece horizontal with integrated tabs. Horizontal Grid Straps can be mounted front-to-back between frame verticals (depth-mounted), side-to-side between frame verticals or depth-mounted Grid Straps (width-mounted), or even vertically between Grid Straps. Vertical Grid Straps are used to span the full height of an enclosure.