Menu Search
NVENT HOFFMAN #P2ALB24

Lifting Bar, Steel, Clear Zinc Coated, 2400mm L

SKU # 78351034057 Manufacturer Series: P40
Type: Lifting Bar
LxWxD - Metric: L: 2400mm
LxWxD - Imperial: L: 94.48 in.
Material: Steel
Material Finish: Clear Zinc Coated

Lifting Bars provide the best load distribution while lifting joined enclosures, each containing up to 3000 lbs. per bay of equipment and cabling. Bars mount to top of enclosure frame corner blocks and do not require removal of top cover for installation.