Menu Search
NVENT HOFFMAN #P2RA19S14

Rack Angle, 1400mm H, 14 ga Steel, Plated

SKU # 78351032607 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Angle
Mounting Provisions: Square Hole
Fits Nominal Frame Height: 1400mm
LxWxD - Metric: LxWxD: 1309 x 45 x 48mm
LxWxD - Imperial: LxWxD: 51.5 x 1.78 x 1.89 in.
Material: 14 Gauge
Material Finish: Plated

The ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that function in the attachment of rack-mount equipment and accessories. Rack Angles comply with AN SI/EIA RS-310-D rack mounting standards.