Menu Search
NVENT HOFFMAN #PRAM18

Rack Angle, 1800mm H, Vertical, Steel, Zinc Plated

SKU # 78351065730 Manufacturer Series: P40
RoHS Compliant
Type: Rack Angle
Mounting Position: Vertical
Mounting Provisions: Square Hole
Fits Nominal Frame Height: 1800mm
LxWxD - Metric: LxWxD: 1675 x 40 x 50mm
LxWxD - Imperial: LxWxD: 65.94 x 1.58 x 1.95 in.
Material: Steel
Material Finish: Zinc Plated

Metric U-shaped rack angles are available with square holes spaced vertically in 25mm increments to accept metric or English cage nuts. These rack angles are built in accordance with standard IEC 917-2-1 to accommodate metric subracks. They are sized to f