Menu Search
NVENT HOFFMAN #P2CB68

Barrier Panel, 800mm W x 600mm H, 16 ga Steel

SKU # 78351031313 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Barrier Panel
Mounting Provisions: Mounting Holes, Screws
Fits Nominal Frame Height: 600mm
Fits Nominal Frame Width: 800mm
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity.