Menu Search
NVENT HOFFMAN #AMOD8424BAP

Barrier Plate, Steel, Painted, 84.12 in. H x 24.12 in. W

SKU # 78351037480 Manufacturer Series: A34Y
RoHS Compliant
Type: Barrier Plate
HxW - Metric: HxW: 2137 x 613mm
HxW - Imperial: HxW: 84.12 x 24.12 in.
Material: Steel
Material Finish: Painted

Used to provide a barrier between individual enclosures in an assembly of modular enclosures. The flat plate is gasketed on both sides and inserted between two modular enclosures. Bolts and instructions are included.