Menu Search
NVENT HOFFMAN #PPF2212G

Full Subpanel, 1200mm W x 2200mm H, Steel, Galvanized

SKU # 78351014273 Manufacturer Series: ProLine, P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Subpanel
Fits Nominal Frame Height: 2200mm
Fits Nominal Frame Width: 1200mm
HxW - Metric: HxW: 2085 x 1130mm
HxW - Imperial: HxW: 82.09 x 44.49 in.
Material: Steel
Material Finish: Galvanized

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.