Menu Search
NVENT HOFFMAN #P2PSM105

Full Subpanel, 500mm W x 1000mm H x 600 to 1200mm D Frame

SKU # 78351032538 Manufacturer Series: P40
Type: Full Subpanel
Mounting Position: Side
Mounting Provisions: EZ-Load Glide Blocks, BV-M6 Fasteners and M12 Hex Bolts
Fits Nominal Frame Height: 1000mm
Fits Nominal Frame Width: 500mm
Fits Nominal Frame Depth: 600 to 1200mm
HxW - Metric: HxW: 927 x 353mm
HxW - Imperial: HxW: 36.5 x 13.9 in.
Material: 12 ga Mild Steel
Material Finish: White Polyester Powder Painted

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontallya new method for a more controlled option to load a subpanel into a modular enclosure.