Menu Search
NVENT HOFFMAN #PPF226G

Full Subpanel, Rear Mounting, 12 ga Steel

SKU # 78351026389 Manufacturer Series: ProLine P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks
HxW - Metric: HxW: 2085 x 530mm
HxW - Imperial: HxW: 82.09 x 20.87 in.
Material: 12 Gauge Steel
Material Finish: Unpainted Galvanized

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.