Menu Search
NVENT HOFFMAN #P2PPSM98

Partial Subpanel, 800mm W x 900mm H, Side Mounting

SKU # 78351033593 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Partial Subpanel
Mounting Position: Side
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 900mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 833 x 653mm
HxW - Imperial: HxW: 32.8 x 25.72 in.
Material: 12 ga Mild Steel
Material Finish: White Polyester Powder Painted

Partial Subpanels can be used on the sides of a modular enclosure or placed at any depth in 25-mm increments.