Menu Search
NVENT HOFFMAN #P2TPH86

Pagoda Exhaust Vent Cutout Top, 800mm W x 600mm D Frame

SKU # 78351032716 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Performance Pagoda Exhaust Vent Cutout Top
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: WxD: 792 x 599mm
WxD - Imperial: WxD: 31.17 x 23.57 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

The High-Performance Pagoda Exhaust Vent Cutout Top has a cutout that accepts one high-performance pagoda vent.