Menu Search
NVENT HOFFMAN #PT78G

Solid Top, 12 ga Steel, 700mm W x 800mm D

SKU # 78351015572 Manufacturer Series: DPC, DPSR
RoHS Compliant
Type: Solid Top
WxD - Metric: 700 x 800mm
WxD - Imperial: 27.56 x 31.5 in.
Material: 12 Gauge Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.