Menu Search
NVENT HOFFMAN #PT106SS

Solid Top, Single Bay Frame Mount, 1000mm W

SKU # 78351031849 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 1000mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: WxD: 992 x 599mm
WxD - Imperial: WxD: 39.06 x 23.58 in.
Material: Stainless Steel
Material Finish: RAL 7035 Textured Light Gray

Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.