Menu Search
NVENT HOFFMAN #PT45

Solid Top, Single Bay Frame Mount, 400mm W x 500mm D Frame

SKU # 78351025459 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 400mm
Fits Nominal Frame Depth: 500mm
WxD - Metric: 399 x 499mm
WxD - Imperial: 15.71 x 19.65 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted

Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included