Menu Search
NVENT HOFFMAN #PT46

ProlineĀ® Solid Top Single Bay Frame

SKU # 78351025469
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 400mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: 399 x 599 mm
WxD - Imperial: 15.71 x 23.58 in
Material: Steel
Material Finish: Gray

Enclosure System Tops: Type - Solid Top; Mounting - Single Bay Frame; Fits Nominal Frame Width - 400 mm; Fits Nominal Frame Depth - 600 mm; WxD - Metric - 399 x 599 mm; WxD - Imperial - 15.71 x 23.58 in; Material - Steel; Material Finish - Gray; Additional Information - Includes: Gasket, ground studs, mounting hardware. Material: 16 Gauge.; Manufacturer Series - Proline

Additional Info: Includes: Gasket, ground studs, mounting hardware. Material: 16 Gauge.