Menu Search
NVENT HOFFMAN #PT66

ProlineĀ® Solid Top Single Bay Frame

SKU # 78351096570
Type: Solid Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: 592 x 599 mm
WxD - Imperial: 23.31 x 23.58 in
Material: Steel
Material Finish: Gray

Additional Info: Includes: Gasket, ground studs, mounting hardware. Material: 16 Gauge.