Menu Search
HAMMOND MANUFACTURING #KVDTX

Water Condensate Evaporator, 230V, 0.5A Resistive

SKU # 62398000118 Manufacturer Series: Series KVD
RoHS Compliant
Control Type: Enclosure Temperature Control
Volts Max: 230V
Amps Resistive: 0.5A
Housing: Stainless Steel
Dimensions: 3.35 in. H x 10.35 in. W x 4.00 in. D