You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #18B324

Terminal Bracket, 20.5 in. L, 1.38 in. Standoff

SKU # 62398035920 Manufacturer Series: 1418
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Terminal Block/Strap Mounting Brackets
Contents: (3) Brackets
Length: 20.5 in. (521mm)
Standoff: 1.38 in. 35mm

Additional Info: White Finish