Menu Search
NVENT HOFFMAN #A10JTMA

Terminal Block/Strap Mounting Brackets Mount (2) Brackets

SKU # 78351056400
Mount Type: Terminal Block/Strap Mounting Brackets
Contents: (2) Brackets
Installation: Box Weldnuts
Length: 9 in. (229mm)
Standoff: 1.44" 37mm