Menu Search
HAMMOND MANUFACTURING #1481WDH2416

Deep Hinged Window Kit, 18.00 in. H x 6.75 in. W Window

SKU # 62398000442 Manufacturer Series: 1481WDH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Deep Hinged Window Kit
Enclosure Rating NEMA: 4, 4X, 12
Frame Dimensions: 22.19 in. H x 12.14 in. W
Window Dimensions: 18.00 in. H x 6.75 in. W
Required Cutout Dimensions: 19.19 in. H x 9.14 in. W
Material: Stainless Steel
Finish: Recoatable Gray Powder (ANSI 61)

Additional Info: Includes: Mounting Hardware and Template