Menu Search
HAMMOND MANUFACTURING #1481WSSDH3024

Deep Hinged Window Kit, 4, 4X, 12, Stainless Steel

SKU # 62398000466 Manufacturer Series: 1481WDH
RoHS Compliant
Kit Type: Deep Hinged Window Kit
Enclosure Rating NEMA: 4, 4X, 12
Frame Dimensions: 28.19 in. H x 20.14 in. W x 2.75 in. D
Window Dimensions: 24.00 in. H x 14.75 in. W x 2.75 in. D
Required Cutout Dimensions: 25.19 in. H x 17.14 in. W
Material: Stainless Steel