Menu Search
HAMMOND MANUFACTURING #1481WDH1612

Deep Hinged Window Kit, NEMA 4, 12, 14.19 in. x 8.14 in. Frame, 10 in. x 2.75 in. Window

SKU # 62398000429 Manufacturer Series: 1481WDH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 12
Frame Dimensions: 14.19 in. x 8.14 in.
Window Dimensions: 10.00 in. x 2.75 in.
Required Cutout Dimensions: 11.19 in. x 5.14 in.
Material: 14 Gauge Steel Frame, Polycarbonate Window
Finish: ANSI 61 Gray

Additional Info: Hinged on Left/Right Side, Quarter-turn Latch, UV resistant Window, Mounting Hardware (included)