Menu Search
HAMMOND MANUFACTURING #1481WSSDH1612

Deep Hinged Window Kit, NEMA 4, 4X, 12, 14.19 in. x 8.14 in. Frame, Brushed

SKU # 62398000460 Manufacturer Series: 1481WDH
RoHS Compliant
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 4X, 12
Frame Dimensions: 14.19 in. x 8.14 in.
Window Dimensions: 10.00 in. x 2.75 in.
Required Cutout Dimensions: 11.19 in. x 5.14 in.
Material: 316L Stainless Steel Frame, Polycarbonate Window
Finish: Brushed

Additional Info: Hinged on Left/Right Side, Quarter-turn Latch, UV resistant Window, Mounting Hardware (included)