Menu Search
HAMMOND MANUFACTURING #1481WSSDH2416

Deep Hinged Window Kit, NEMA 4, 4X, 12, 22.19 in. x 12.14 in. Frame, Brushed

SKU # 62398000463 Manufacturer Series: 1481WDH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 4X, 12
Frame Dimensions: 22.19 in. x 12.14 in.
Window Dimensions: 18.00 in. x 6.75 in.
Required Cutout Dimensions: 19.19 in. x 9.14 in.
Material: 316L Stainless Steel Frame, Polycarbonate Window
Finish: Brushed

HMN 1481WSSDH2416 18X7IN-WNDW-KT

Additional Info: Hinged on Left/Right Side, Quarter-turn Latch, UV resistant Window, Mounting Hardware (included)