You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1481WN41303

Enclosure Deep Window Kit, NEMA 4, 12, 13 in. x 3 in. Window, ANSI 61, Gray

SKU # 62398000684 Manufacturer Series: 1481WN4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 12
Window Dimensions: 13.00 in. x 3.00 in.
Required Cutout Dimensions: 14.69 in. x 4.69 in.
Material: Steel Frame, Polycarbonate Window
Finish: ANSI 61 Gray

Additional Info: 0.125 in. Thick UV Resistant Window