Menu Search
HAMMOND MANUFACTURING #1481WN42315

Enclosure Deep Window Kit, NEMA 4, 12, 23 in. x 15 in. Window, ANSI 61, Gray

SKU # 62398000691 Manufacturer Series: 1481WN4
RoHS Compliant
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 4, 12
Window Dimensions: 23.00 in. x 15.00 in.
Required Cutout Dimensions: 24.69 in. x 16.69 in.
Material: Steel Frame, Polycarbonate Window
Finish: ANSI 61 Gray

Additional Info: 0.125 in. Thick UV Resistant Window