Menu Search
HAMMOND MANUFACTURING #1481WFL52

Frameless Window Kit, NEMA 12, 13, 5.5 in. x 3.0 in. Window, Polycarbonate Window

SKU # 62398000077 Manufacturer Series: 1481WFL
RoHS Compliant
Kit Type: Enclosure Deep Window Kit
Enclosure Rating NEMA: 12, 13
Window Dimensions: 5.50 in. x 3.00 in.
Required Cutout Dimensions: 4.50 in. x 2.00 in.
Material: Polycarbonate Window

Additional Info: 0.125 in. Thick UV Resistant Window, Mounting Hardware (included)