You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJHMIPROP88

HMI Cover Prop Arm, 6.47 in. H x 6.69 in. W Window

SKU # 62398027381 Manufacturer Series: PJHMIPROP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: HMI Cover Prop Arm
Enclosure Rating NEMA: 1, 3, 3R, 4, 4X, 12, 13
Frame Dimensions: 7.93 in. H x 8.15 in. W x 2.27 in. D
Window Dimensions: 6.47 in. H x 6.69 in. W
Material: Stainless Steel